Apply to be a TradeMaster!
Main product image of Dayton Stainless Steel 20" x 20" x 10-1/8" 1-Hole Single Bowl Drop-in Laundry Sink
Magnifying glass
Hover image to zoom

Dayton Stainless Steel 20" x 20" x 10-1/8" 1-Hole Single Bowl Drop-in Laundry Sink

Brand:
Elkay
SKU:
DPC12020101
Rating:
(0)
Q&A:
(0)
Dayton Stainless Steel 20" x 20" x 10-1/8" 1-Hole Single Bowl Drop-in Laundry Sink
Magnifying glass
Hover image to zoom
$296.58 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Premium Highlighted Satin
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Drop-In

Description

–
Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.

Features:
  • DROP-IN INSTALLATION: Sink is installed above the countertop, an ideal choice if you are not replacing the counter; has a beautifully finished rim.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • EXTRA DEEP BOWL: High-capacity bowl offers more room inside for washing larger items and other household tasks.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 24".

Specs

–
Approvals:

CSA B45.4

ASME A112.19.3

Finish:

Premium Highlighted Satin

Material:

Stainless Steel

Application:

Multifamily

Installation Type:

Drop-In

Gauge:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy