Apply to be a TradeMaster!
Main product image of Dayton Stainless Steel 33" x 22" x 8" 2RHole 60/40 Double Bowl Dual Mount Sink
Magnifying glass
Hover image to zoom

Dayton Stainless Steel 33" x 22" x 8" 2RHole 60/40 Double Bowl Dual Mount Sink

Brand:
Elkay
SKU:
DPXSR2250R2R
Rating:
(0)
Q&A:
(0)
Dayton Stainless Steel 33" x 22" x 8" 2RHole 60/40 Double Bowl Dual Mount Sink
Magnifying glass
Hover image to zoom
$397.94 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Premium Highlighted Satin
Product Highlight: Installation Type
Undermount, Drop-In

Description

–
Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.

Features:
  • SLIM RIM: Install sink as a drop-in or undermount; ultrathin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
  • 18-GAUGE STAINLESS STEEL: Crafted from high-quality 18-gauge thickness and 300 Series stainless steel for lasting durability.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".

Specs

–
Material:

Stainless Steel

Application:

Multifamily

Finish:

Premium Highlighted Satin

Installation Type:

Undermount

Drop-In

Approvals:

CSA B45.4

ASME A112.19.3

Gauge:

18

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy