Apply to be a TradeMaster!
Main product image of Carbonation Chiller Filtered 20 GPH
Magnifying glass
Hover image to zoom

Carbonation Chiller Filtered 20 GPH

Brand:
Elkay
SKU:
DSFBF180K
Rating:
(0)
Q&A:
(0)
Carbonation Chiller Filtered 20 GPH
Magnifying glass
Hover image to zoom
$4,910.13 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Fri, Oct 30

Lift Gate

–
This product weighs 81 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel

Description

–
Elkay is excited to bring you the next big thing in hospitality and commercial water dispensing systems with its all new Blupura line. The Carbonation Chiller is the under-the-counter water refrigeration system that is the perfect solution for your bar, restaurant, hotel or other food service/ hospitality setting. The system frees up significant counter space and gives you the choice of chilled sparkling, still or ambient water. The Carbonation Chiller pairs perfectly with any of our tap systems. Its time you get serious about the water you drink; get the Carbonation Chiller and know you are serving nothing but the best.

Included:
  • Installation Kit


Features:
  • COMPATIBLE DESIGN: For use with Fontemagna Bridge DSFB1UVK and column tap DSC2K.
  • THREE WATER LINES: Choose from ambient, chilled and sparkling water.
  • CHILLED WATER: Temperatures from 37° to 50° F.
  • COMPACT DESIGN: Easy under-the-counter installation.
  • WATERSENTRY FILTER: Activated carbon to reduce aesthetic chlorine taste and odor.
  • PROFESSIONAL MATERIALS: Stainless steel carbonator.

Specs

–
Material:

Stainless Steel

Approvals:

NSF 42

CSA C22.2

NSF 372

NSF 18

NSF 53

CAN

UL 399

Finish:

Stainless Steel

Application:

Hospitality

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy