The Day Savers – A National Tradesmen Day Contest
Main product image of Dayton Stainless Steel 14-1/2" x 12-1/2" x 6-1/2" Single Bowl Undermount Bar Sink
Magnifying glass
Hover image to zoom

Dayton Stainless Steel 14-1/2" x 12-1/2" x 6-1/2" Single Bowl Undermount Bar Sink

Brand:
Elkay
SKU:
DXUH1210
Rating:
(0)
Q&A:
(0)
Dayton Stainless Steel 14-1/2" x 12-1/2" x 6-1/2" Single Bowl Undermount Bar Sink
Magnifying glass
Hover image to zoom
$170.22 each
In Stock
In Stock
Get 2 Wed, Sep 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Undermount
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Radiant Satin

Description

Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.

Features:
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".

Specs

Gauge:

18

Installation Type:

Undermount

Application:

Multifamily

Approvals:

ASME A112.19.3

CSA B45.4

Material:

Stainless Steel

Finish:

Radiant Satin

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy