Apply to be a TradeMaster!
Main product image of Remote Chiller Non-Filtered Refrigerated 8 GPH
Magnifying glass
Hover image to zoom

Remote Chiller Non-Filtered Refrigerated 8 GPH

Brand:
Elkay
SKU:
ECH8
Rating:
(1)
Q&A:
(0)
Remote Chiller Non-Filtered Refrigerated 8 GPH
Magnifying glass
Hover image to zoom
$1,055.31 each
In Stock
In Stock
Get 1 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Galvanized Steel

Description

–
Remote water chillers convert standard drinking fountains into a water cooler.

Included:
  • Water Chiller


Features:
  • Converts any drinking fountain into a water cooler.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Allows flexible installation location of refrigeration, up to 15 feet from dispensing location.
  • Provides cool water for most two-station applications.
  • Fully enclosed for safe mounting anywhere.
  • Ideal for permanently wired applications.
  • Rated for indoor use.

Specs

–
Approvals:

NSF 372

UL 399

CAN

NSF 61

CSA C22.2

Application:

Schools And Universities

Hospitality

Commercial

Office

Finish:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

never buy this its warming up the water

not cooling bad taste
water tech
NY
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy