Apply to be a TradeMaster!
Main product image of Crosstown 18 Gauge Workstation Stainless Steel 31-1/2" x 18-1/2" x 9" Equal Double Bowl Undermount Sink & Faucet Kit w/ Aqua Divide
Magnifying glass
Hover image to zoom

Crosstown 18 Gauge Workstation Stainless Steel 31-1/2" x 18-1/2" x 9" Equal Double Bowl Undermount Sink & Faucet Kit w/ Aqua Divide

Brand:
Elkay
SKU:
ECTRUA31169TFCW
Rating:
(0)
Q&A:
(0)
Crosstown 18 Gauge Workstation Stainless Steel 31-1/2" x 18-1/2" x 9" Equal Double Bowl Undermount Sink & Faucet Kit w/ Aqua Divide
Magnifying glass
Hover image to zoom
$1,069.99 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Polished Satin

Description

–
The Crosstown Workstation sink is the ideal solution for homeowners looking to maximize workspace in the kitchen. Custom accessories, included with the sink, slide back and forth along a built-in sink ledge allowing you to conveniently go from washing and chopping to straining and even clean up without cluttering the counter.

Included:
  • 2x Bottom grid CTXBG1314, 2x drain LKDD, colander LKC0717SS, drying rack LKDR1317RU and LKDR0717SS, cutting board LKCB1217AC and faucet LKAV2061CR


Features:
  • WORKSTATION SINK: Slide accessories along built-in sink ledge to optimize your workspace; go from meal prep to clean up in seconds.
  • AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA-DEEP BOWL: High-capacity 12" bowl offers room inside for scrubbing stains from jerseys and cleaning paintbrushes after little masterpieces.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".

Specs

–
Approvals:

CSA B45.4

ASME A112.19.3

Material:

Stainless Steel

Gauge:

18

Installation Type:

Undermount

Finish:

Polished Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy