Apply to be a TradeMaster!
Main product image of Crosstown 18 Gauge Stainless Steel 25" x 22" x 9" 1-Hole Single Bowl Dual Mount Sink Kit
Magnifying glass
Hover image to zoom

Crosstown 18 Gauge Stainless Steel 25" x 22" x 9" 1-Hole Single Bowl Dual Mount Sink Kit

Brand:
Elkay
SKU:
ECTSR25229TBG1
Rating:
(0)
Q&A:
(0)
Crosstown 18 Gauge Stainless Steel 25" x 22" x 9" 1-Hole Single Bowl Dual Mount Sink Kit
Magnifying glass
Hover image to zoom
$724.20 each
In Stock
In Stock
Get 1 Wed, Oct 14 - Mon, Oct 19

Lift Gate

–
This product weighs 24 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Drop-In, Undermount
Product Highlight: Finish
Polished Satin
Product Highlight: Material
Stainless Steel

Description

–
The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.

Included:
  • CTXBG2115 Bottom Grid


Features:
  • SLIM RIM: Install sink as a drop-in or undermount; ultrathin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA-DEEP BOWL: High-capacity bowl offers more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.
  • KIT INCLUDES: ECTSR25229T sink, CTXBG2115 bottom grid; conveniently packaged together to save you time.

Specs

–
Approvals:

CSA B45.4

ASME A112.19.3

Gauge:

18

Installation Type:

Drop-In

Undermount

Finish:

Polished Satin

Number of Holes:

1

Exterior Dimensions:

25" x 22" x 9"

Number of Basins:

1

Material:

Stainless Steel

Application:

Kitchen

Drain Connection:

3.5"

Series:

Rectangular

Apron Front:

No

Basin Depth:

9"

Basin Length:

22-3/4"

Basin Width:

16-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy