Apply to be a TradeMaster!
Main product image of Crosstown 18 Gauge Stainless Steel 25" x 22" x 6" 1-Hole Single Bowl Dual Mount ADA Sink Kit
Magnifying glass
Hover image to zoom

Crosstown 18 Gauge Stainless Steel 25" x 22" x 6" 1-Hole Single Bowl Dual Mount ADA Sink Kit

Brand:
Elkay
SKU:
ECTSRAD25226TBG1
Rating:
(0)
Q&A:
(0)
Crosstown 18 Gauge Stainless Steel 25" x 22" x 6" 1-Hole Single Bowl Dual Mount ADA Sink Kit
Magnifying glass
Hover image to zoom
$579.99 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Drop-In, Undermount
Product Highlight: Finish
Polished Satin
Product Highlight: Material
Stainless Steel

Description

–
The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.

Included:
  • CTXBG2115 Bottom Grid


Features:
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • SLIM RIM: Install sink as a drop-in or undermount; ultrathin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • KIT INCLUDES: ECTSRAD25226T sink, CTXBG2115 bottom grid; conveniently packaged together to save you time.

Specs

–
Approvals:

ADA & ICC A117.1

ASME A112.19.3

CSA B45.4

Installation Type:

Drop-In

Undermount

Exterior Dimensions:

25" x 22" x 6"

Number of Holes:

1

Finish:

Polished Satin

Number of Basins:

1

Material:

Stainless Steel

Application:

Kitchen

Drain Connection:

3.5"

Gauge:

18

Series:

Rectangular

Apron Front:

No

Basin Depth:

6"

Basin Length:

22-1/2"

Basin Width:

16-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy