Apply to be a TradeMaster!
Main product image of Quartz Classic 15-3/4" x 15-3/4" x 7-11/16" Single Bowl Dual Mount Bar Sink (Black)
Magnifying glass
Hover image to zoom

Quartz Classic 15-3/4" x 15-3/4" x 7-11/16" Single Bowl Dual Mount Bar Sink (Black)

Brand:
Elkay
SKU:
ELG1616BK0
Rating:
(0)
Q&A:
(0)
Quartz Classic 15-3/4" x 15-3/4" x 7-11/16" Single Bowl Dual Mount Bar Sink (Black)
Magnifying glass
Hover image to zoom
$325.18 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Drop-In, Undermount
Product Highlight: Finish
Black
Product Highlight: Material
Quartz

Description

–
Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They're crafted from natural quartz and come in a range of UV-stable neutral colors in shades of black, brown, gray and white that allow you to add an unexpected pop of color to your space. Whether it's a kitchen sink or a prep, bar or laundry sink, this composite sink has the durability you need to take on tough tasks. Available in ADA depths.

Features:
  • DUAL MOUNT: Versatile design allows the sink to be installed as a drop-in or undermount.
  • EASY TO CLEAN AND STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° F.
  • BLACK: A bold and sleek statement.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.
  • CABINET SIZE: Minimum cabinet size for this sink is 21".

Specs

–
Installation Type:

Drop-In

Undermount

Approvals:

CSA B45.5

IAPMO Z124

Finish:

Black

Material:

Quartz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy