| Exterior Dimensions: | 22-1/2" L x 20-1/8" W x 7-1/2" D |
|---|---|
| Number of Holes: | 0 |
| Number of Basins: | 1 |
| Basin Length: | 21" |
| Basin Width: | 18-5/8" |
| Basin Depth: | 7-1/2" |
| Drain Connection: | 3.5" |
| Material: | Stainless Steel |
| Application: | Kitchen |
| Apron Front: | No |
| Installation Type: | Undermount |
| Theme: | Contemporary / Modern |
They are both included.