Shop Limited Time Deals
Main product image of Lustertone Single Bowl Sink, 11.5" x 11.5"
Magnifying glass
Hover image to zoom

Lustertone Single Bowl Sink, 11.5" x 11.5"

Brand:
Elkay
SKU:
ELUH1111
Rating:
(2)
Q&A:
(1)
Lustertone Single Bowl Sink, 11.5" x 11.5"
Magnifying glass
Hover image to zoom

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Undermount

Description

Design Features
  • Single-Bowl Undermount with Reveal
  • 18 Gauge -Type 304. Stainless steel.
  • Elkay's custom design undermount sinks are now available with high-shine reveal, giving you even more design options. These undermount sinks can be installed with a recessed countertop showing the highlighted inside top bowl radius.
  • Highest quality.
  • Seamlessly formed from nickel bearing stainless steel.
  • Bowl depth: 6 3/8".
  • Exposed surfaces are hand-blended to a lustrous Lasting Beauty satin finish.
  • Underside of sink is fully protected by heavy duty Sound GuardTM undercoating.
  • Drain opening size is 2".
  • All Elkay custom design undermount sinks are designed to affix easily to the underside of any solid surface countertop. Template and countertop mounting clips are packed with every sink.

Specs

Material:

Stainless Steel

Installation Type:

Undermount

Number of Basins:

1

Exterior Dimensions:

14" L x 14" W x 6-3/8" D

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would not buy this "item" again, broke in seconds

Perfect match to a previous sink purchase.
GDG old guy
Michigan
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great sink! I would buy it again.

We use this sink as a second or prep sink in our new kitchen and it is holding up very well. It also looks good mounted under the granite counter top. [...]
Jim
Atlanta
16 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the part # for the drain fitting

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use the LK8 or LK36 drain fitting with this sink.

Was this review helpful to you?