Apply to be a TradeMaster!
Main product image of Asana Stainless Steel 14-3/8" x 14-3/8" x 6" Single Bowl Undermount Bathroom Sink
Magnifying glass
Hover image to zoom

Asana Stainless Steel 14-3/8" x 14-3/8" x 6" Single Bowl Undermount Bathroom Sink

Brand:
Elkay
SKU:
ELUH12
Rating:
(2)
Q&A:
(1)
Asana Stainless Steel 14-3/8" x 14-3/8" x 6" Single Bowl Undermount Bathroom Sink
Magnifying glass
Hover image to zoom
$286.29 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lustrous Satin
Product Highlight: Installation Type
Undermount
Product Highlight: Material
Stainless Steel

Description

–
Introduce inspired beauty into the bath with an Elkay Asana bathroom sink. The smooth curves of this collection create a compelling presence without overpowering the senses. Choose from striking finishes to complement your decor, including Lustrous Satin, Hammered Mirror and Copper.

Features:
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • FORGIVING FINISH: Finish is scratch resistant, standing up to everyday use. Deep scratches are repairable. Grain radiates light for a luminous look.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
  • DRAIN OPENING: Sink drain opening measures 2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".

Specs

–
Approvals:

ADA & ICC A117.1

CSA B45.4

ASME A112.19.3

Number of Basins:

1

Gauge:

18

Finish:

Lustrous Satin

Installation Type:

Undermount

Exterior Dimensions:

14-3/8" OD x 12" ID x 6" D

Material:

Stainless Steel

Application:

General Use

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would not buy this "item" again, broke in seconds

Perfect match to a previous sink purchase.
GDG old guy
Michigan
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great sink! I would buy it again.

We use this sink as a second or prep sink in our new kitchen and it is holding up very well. It also looks good mounted under the granite counter top. [...]
Jim
Atlanta
16 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the part # for the drain fitting

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use the LK8 or LK36 drain fitting with this sink.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy