Apply to be a TradeMaster!
Main product image of Lustertone Classic Stainless Steel 14-1/2" x 11-3/4" x 7" Single Bowl Undermount Bar Sink Kit
Magnifying glass
Hover image to zoom

Lustertone Classic Stainless Steel 14-1/2" x 11-3/4" x 7" Single Bowl Undermount Bar Sink Kit

Brand:
Elkay
SKU:
ELUH129DBG
Rating:
(0)
Q&A:
(0)
Lustertone Classic Stainless Steel 14-1/2" x 11-3/4" x 7" Single Bowl Undermount Bar Sink Kit
Magnifying glass
Hover image to zoom
$431.39 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Lustrous Satin

Description

–
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

Included:
  • LKWBG1209SS bottom grid, LK36 drain


Features:
  • FORGIVING FINISH: Finish is scratch resistant, standing up to everyday use. Deep scratches are repairable. Grain radiates light for a luminous look.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • DRAIN OPENING: Sink drain opening measures 2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • KIT INCLUDES: ELUH129 sink, LKWBG1209SS bottom grid, LK36 drain; conveniently packaged together to save you time.

Specs

–
Approvals:

ASME A112.19.3

CSA B45.4

Installation Type:

Undermount

Gauge:

18

Material:

Stainless Steel

Finish:

Lustrous Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy