Apply to be a TradeMaster!
Main product image of Asana Stainless Steel 14-3/8" x 14-3/8" x 6" Single Bowl Undermount Bathroom Sink with Overflow
Magnifying glass
Hover image to zoom

Asana Stainless Steel 14-3/8" x 14-3/8" x 6" Single Bowl Undermount Bathroom Sink with Overflow

Brand:
Elkay
SKU:
ELUH12LV
Rating:
(0)
Q&A:
(0)
Asana Stainless Steel 14-3/8" x 14-3/8" x 6" Single Bowl Undermount Bathroom Sink with Overflow
Magnifying glass
Hover image to zoom
$296.03 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lustrous Satin
Product Highlight: Installation Type
Undermount
Product Highlight: Material
Stainless Steel

Description

–
Introduce inspired beauty into the bath with an Elkay Asana bathroom sink. The smooth curves of this collection create a compelling presence without overpowering the senses. Choose from striking finishes to complement your decor, including Lustrous Satin, Hammered Mirror and Copper.

Included:
  • LKF295 overflow Assembly


Features:
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • FORGIVING FINISH: Finish is scratch resistant, standing up to everyday use. Deep scratches are repairable. Grain radiates light for a luminous look.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
  • DRAIN OPENING: Sink drain opening measures 1-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • INCLUDES: LKF295 overflow assembly.

Specs

–
Finish:

Lustrous Satin

Approvals:

CSA B45.4

ASME A112.19.3

ADA & ICC A117.1

Installation Type:

Undermount

Gauge:

18

Material:

Stainless Steel

Application:

General Use

Bathroom

Exterior Dimensions:

14-3/8" L x 12" W x 6" D

Basin Depth:

6"

Number of Basins:

1

Apron Front:

No

Drain Connection:

1.5"

Series:

Circular

Theme:

Contemporary / Modern

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy