Apply to be a TradeMaster!
Main product image of Lustertone Classic Stainless Steel 23-1/2" x 18-1/4" x 7-1/2" Single Bowl Undermount Sink Kit
Magnifying glass
Hover image to zoom

Lustertone Classic Stainless Steel 23-1/2" x 18-1/4" x 7-1/2" Single Bowl Undermount Sink Kit

Brand:
Elkay
SKU:
ELUH2115DBG
Rating:
(0)
Q&A:
(0)
Lustertone Classic Stainless Steel 23-1/2" x 18-1/4" x 7-1/2" Single Bowl Undermount Sink Kit
Magnifying glass
Hover image to zoom
$630.88 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lustrous Satin
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Undermount

Description

–
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

Included:
  • LKWOBG2115SS bottom grid, LK99 drain


Features:
  • FORGIVING FINISH: Finish is scratch resistant, standing up to everyday use. Deep scratches are repairable. Grain radiates light for a luminous look.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.
  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • KIT INCLUDES: ELUH2115 sink, LKWOBG2115SS bottom grid, LK99 drain; conveniently packaged together to save you time.

Specs

–
Exterior Dimensions:

23-1/2" L x 18-1/4" W x 7-1/2" D

Approvals:

ASME A112.19.3

CSA B45.4

Finish:

Lustrous Satin

Gauge:

18

Application:

Kitchen

Material:

Stainless Steel

Number of Basins:

1

Installation Type:

Undermount

Drain Connection:

3.5"

Basin Length:

21"

Basin Width:

15-3/4"

Basin Depth:

7-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy