The Day Savers – A National Tradesmen Day Contest
Main product image of Lustertone Classic Stainless Steel, 31-3/4" x 16-1/2" x 7-1/2" Equal Double Bowl Undermount Sink
Magnifying glass
Hover image to zoom

Lustertone Classic Stainless Steel, 31-3/4" x 16-1/2" x 7-1/2" Equal Double Bowl Undermount Sink

Brand:
Elkay
SKU:
ELUH3116
Rating:
(1)
Q&A:
(1)
Lustertone Classic Stainless Steel, 31-3/4" x 16-1/2" x 7-1/2" Equal Double Bowl Undermount Sink
Magnifying glass
Hover image to zoom
$675.82 each
In Stock
In Stock
Get 3 Fri, Aug 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Lustrous Satin
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Undermount
Product Highlight: Size
14"

Description

An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

Features:
  • FORGIVING FINISH: Finish is scratch resistant, standing up to everyday use. Deep scratches are repairable. Grain radiates light for a luminous look.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".

Specs

Approvals:

ASME A112.19.3

CSA B45.4

Finish:

Lustrous Satin

Exterior Dimensions:

31-3/4" L x 16-1/2" W x 7-1/2" D

Material:

Stainless Steel

Installation Type:

Undermount

Gauge:

18

Application:

Kitchen

Apron Front:

No

Basin Depth:

7.5"

Basin Depth (Left):

7.5"

Basin Depth (Right):

7.5"

Size:

14"

Basin Length (Left):

14"

Basin Length (Right):

14"

Basin Width:

14"

Basin Width (Left):

14"

Basin Width (Right):

14"

Drain Connection:

3.5"

Number of Basins:

2

Series:

Rectangular

Theme:

Traditional / Classic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just as expected !!!

All products were as ordered and the price was good.service was #1 great vendor to deal with Pete
pete
Chicago,il
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this new or used?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

All of the products on PexSupply.com are new and unused.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy