Apply to be a TradeMaster!
Main product image of Lustertone Classic Stainless Steel, 32-1/4" x 18-1/4" x 7-3/4" 30/70 Double Bowl Undermount Sink
Magnifying glass
Hover image to zoom

Lustertone Classic Stainless Steel, 32-1/4" x 18-1/4" x 7-3/4" 30/70 Double Bowl Undermount Sink

Brand:
Elkay
SKU:
ELUH3219
Rating:
(4)
Q&A:
(0)
Lustertone Classic Stainless Steel, 32-1/4" x 18-1/4" x 7-3/4" 30/70 Double Bowl Undermount Sink
Magnifying glass
Hover image to zoom
$770.99 each
In Stock
In Stock
Get 2 Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lustrous Satin
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Undermount

Description

–
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

Features:
  • FORGIVING FINISH: Finish is scratch resistant, standing up to everyday use. Deep scratches are repairable. Grain radiates light for a luminous look.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • REVERSIBLE DESIGN: Sink can be installed with large bowl on the left or right.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.

Specs

–
Approvals:

ASME A112.19.3

CSA B45.4

Gauge:

18

Finish:

Lustrous Satin

Faucet Holes:

0

Number of Basins:

2

Material:

Stainless Steel

Installation Type:

Undermount

Exterior Dimensions:

32-1/4" L x 18-1/4" W x 7-3/4" D

Application:

Kitchen

Series:

Rectangular

Theme:

ConTraditional / Classic temporary / Modern

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Quality that lasts!

We use the small side for peeling and rinsing vegetables and the garbage disposal takes the peels away quickly. The large side is for filling large pots and pans or washing or rinsing our sizable family's dishes. It looks beautiful and serves its intended purpose well. We had a stainless steel Elkay sink with the same configuration for the past 22 years and have loved it, but we just changed our countertops from laminate to Caesarstone and needed an undermount sink. This Elkay sink has the same size and shape, PexSupply went the extra mile to get it to us in time and it installed without a hitch!
Kalben
Beaverton, OR
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this sink

I am remodeling a 50+ yr old 2-family house that has never been updated. Didn't like any of the new sinks on the market but loved my Mom's sink. She installed it in her remodeled kitchen about 30 yrs. ago. Checked for the name of the manufacturer & found it was Elkay. Went on line & found the exact same sink as an undermount - just what I wanted!! My Mom's sink is still in great shape after much use (& abuse) over the years!
zlady
Norwalk, CT
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great looking sink

Easy ordering, great price, and this beautiful kitchen sink arrived at my house in a few days in perfect shape.
Pat
Orlando, FL
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy this again.

For my kitchen counter the design, shape, and finish are perfect. Very easy to install and very practical to use.
Jess
Lake Forest, CA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy