Apply to be a TradeMaster!
Main product image of Lustertone Classic Stainless Steel, 32-1/4" x 18-1/4" x 7-3/4" 30/70 Double Bowl Undermount Sink Kit
Magnifying glass
Hover image to zoom

Lustertone Classic Stainless Steel, 32-1/4" x 18-1/4" x 7-3/4" 30/70 Double Bowl Undermount Sink Kit

Brand:
Elkay
SKU:
ELUH3219DBG
Rating:
(0)
Q&A:
(0)
Lustertone Classic Stainless Steel, 32-1/4" x 18-1/4" x 7-3/4" 30/70 Double Bowl Undermount Sink Kit
Magnifying glass
Hover image to zoom
$934.74 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Lustrous Satin
Product Highlight: Material
Stainless Steel

Description

–
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

Included:
  • ELUH3219 sink, one LKWBG2115SS bottom grid, two LK99 drains


Features:
  • FORGIVING FINISH: Finish is scratch resistant, standing up to everyday use. Deep scratches are repairable. Grain radiates light for a luminous look.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • REVERSIBLE DESIGN: Sink can be installed with large bowl on the left or right.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.
  • KIT INCLUDES: ELUH3219 sink, one LKWBG2115SS bottom grid, one LK99 drain; conveniently packaged together to save you time.

Specs

–
Gauge:

18

Approvals:

ASME A112.19.3

CSA B45.4

Installation Type:

Undermount

Finish:

Lustrous Satin

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy