Apply to be a TradeMaster!
Main product image of Lustertone Iconix 16 Gauge Stainless Steel 32-1/2 x 19-1/2" x 9" Single Bowl Undermount Sink Kit w/ Perfect Drain
Magnifying glass
Hover image to zoom

Lustertone Iconix 16 Gauge Stainless Steel 32-1/2 x 19-1/2" x 9" Single Bowl Undermount Sink Kit w/ Perfect Drain

Brand:
Elkay
SKU:
ELUHH3017TPDBG
Rating:
(0)
Q&A:
(0)
Lustertone Iconix 16 Gauge Stainless Steel 32-1/2 x 19-1/2" x 9" Single Bowl Undermount Sink Kit w/ Perfect Drain
Magnifying glass
Hover image to zoom
$920.99 each
In Stock
In Stock
Get 4 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Luminous Satin
Product Highlight: Installation Type
Undermount

Description

–
An Elkay Lustertone Iconix stainless steel sink brings the winning combination of a sophisticated look and a forgiving finish to your home. The modern bowl shape is perfect for every kitchen. Lustertone Iconix delivers style for today, tomorrow and every day. Deeper scratches are repairable with an Elkay stainless steel restoration kit.

Included:
  • One EBG2815 bottom grid, one LKPD1 Perfect Drain and strainer


Features:
  • SLEEK MODERN DESIGN: The clean lines of this modern sink add a touch of sophistication to the kitchen.
  • 16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and beauty.
  • TIGHT CORNERS: Corners give the sink a modern look, making the sink easy to clean.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • FORGIVING FINISH: Finish is scratch resistant, standing up to everyday use. Deep scratches are repairable. Grain radiates light for a luminous look.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • KIT INCLUDES: ELUHH3017TPD sink, one EBG2815 bottom grid, one LKPD1 Perfect Drain and strainer; conveniently packaged together to save you time.

Specs

–
Material:

Stainless Steel

Finish:

Luminous Satin

Gauge:

16

Approvals:

ASME A112.19.3

CSA B45.4

Installation Type:

Undermount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy