Shop Resideo Sale
Main product image of Quartz Luxe 35-7/8" x 20-15/16" x 9" Single Bowl Farmhouse Sink w/ Perfect Drain Ricotta
Magnifying glass
Hover image to zoom

Quartz Luxe 35-7/8" x 20-15/16" x 9" Single Bowl Farmhouse Sink w/ Perfect Drain Ricotta

Brand:
Elkay
SKU:
ELXUFP3620RT0
Rating:
(0)
Q&A:
(0)
Quartz Luxe 35-7/8" x 20-15/16" x 9" Single Bowl Farmhouse Sink w/ Perfect Drain Ricotta
Magnifying glass
Hover image to zoom
$1,693.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Farmhouse
Product Highlight: Material
Quartz
Product Highlight: Finish
Ricotta

Description

–
Made of hard, natural quartz sand particles and high-performance UV-stable acrylic resins, Elkay Quartz Luxe kitchen, prep/bar and laundry sinks are exceptionally durable and silky smooth. This makeup creates a hygienic, nonporous surface that resists germs. The composite sink comes in popular, neutral colors such as brown, black, gray and white plus bold colors like red, blue and mint.

Included:
  • One LKPDQ1CR Perfect Drain and strainer.


Features:
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • FARMHOUSE DESIGN: Material extends to the front panel of the sink, adding a stylish design element to your kitchen. Compatible with standard farmhouse cabinet.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • RICOTTA: A scrumptious off-white choice that goes with everything.
  • HYGIENE PROTECTION: Rounded, microfine quartz particles allow for an ultrasmooth, nonporous surface that resists dirt, food and stains.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA-DEEP BOWL: High-capacity bowl offers more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • INCLUDES: One LKPDQ1CR Perfect Drain and strainer.

Specs

–
Installation Type:

Farmhouse

Material:

Quartz

Approvals:

CSA B45.5

IAPMO Z124

Finish:

Ricotta

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy