Apply to be a TradeMaster!
Main product image of ezH2O Mechanical Bottle Filling Station Surface Mount Non-Filtered Non-Refrigerated Stainless
Magnifying glass
Hover image to zoom

ezH2O Mechanical Bottle Filling Station Surface Mount Non-Filtered Non-Refrigerated Stainless

Brand:
Elkay
SKU:
EMASM
Rating:
(0)
Q&A:
(0)
ezH2O Mechanical Bottle Filling Station Surface Mount Non-Filtered Non-Refrigerated Stainless
Magnifying glass
Hover image to zoom
$1,014.27 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel

Description

–
The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Non-Electric Surface mount design - ideal for installations where electrical wiring is not easily accessible or locations looking to reduce electrical usage. push-button activation delivers 1.0 gpm

Included:
  • Bottle Filler (EMASM)


Features:
  • Mechanical push button designed for use in limited wall depth applications, for areas where electric is not available.
  • Fill rate is 1.5 GPM.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Able to pair with a remote chiller.
  • Key plastic components are manufactured with silver ion antimicrobial agent helping to provide clean, stain- and odor-free surfaces
  • Silver Ion Antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Rated for indoor use.

Specs

–
Application:

Hospitality

Commercial

Office

Schools And Universities

Approvals:

ADA & ICC A117.1

NSF 372

NSF 61

Finish:

Stainless Steel

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy