Apply to be a TradeMaster!
Main product image of Elkay Celebrity Stainless Steel 20" x 20" x 10-1/8", 0-Hole Single Bowl Drop-in Laundry Sink
Magnifying glass
Hover image to zoom

Elkay Celebrity Stainless Steel 20" x 20" x 10-1/8", 0-Hole Single Bowl Drop-in Laundry Sink

Brand:
Elkay
SKU:
ESE2020100
Rating:
(1)
Q&A:
(0)
Elkay Celebrity Stainless Steel 20" x 20" x 10-1/8", 0-Hole Single Bowl Drop-in Laundry Sink
Magnifying glass
Hover image to zoom
$292.06 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Drop-In
Product Highlight: Finish
Brushed Satin
Product Highlight: Material
Stainless Steel

Description

–
Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Features:
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
  • 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • EXTRA DEEP BOWL: High-capacity bowl offers more room inside for washing larger items and other household tasks.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.
  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • MADE IN THE USA: This Elkay product is proudly made in the USA.

Specs

–
Installation Type:

Drop-In

Finish:

Brushed Satin

Material:

Stainless Steel

Approvals:

CSA B45.4

ASME A112.19.3

Exterior Dimensions:

20" L x 20" W x 10" D

Application:

Multifamily

Kitchen

Gauge:

20

Number of Holes:

0

Number of Basins:

1

Series:

Square

Theme:

Traditional / Classic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Sink

I like the sink. It is the perfect size for my application and was easy to install.
Van
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy