Apply to be a TradeMaster!
Main product image of Universal Filtration Kit (3000-Gallon)
Magnifying glass
Hover image to zoom

Universal Filtration Kit (3000-Gallon)

Brand:
Elkay
SKU:
EWF3000
Rating:
(1)
Q&A:
(0)
Universal Filtration Kit (3000-Gallon)
Magnifying glass
Hover image to zoom
$144.64 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Provide filtered water where needed. Elkay universal filtration kits are an ideal solution for adding a filtration system to any non-filtered water cooler, fountain or bottle filling station. Universal filtration kits can be used on any brand.

Included:
  • 3000 gallon filter, kit components


Features:
  • Universal filtration kit works with Elkay and non-Elkay units to turn any non-filtered bottle filling station into a filtered unit
  • Filter should be replaced every 3,000 gallons or 1 year after installation; replace sooner if water delivery unit is located in a high-traffic area in places such as schools and airports
  • Equipped with quick-disconnect, 1/4-turn installation, as well as automatic inlet shut-off valve that closes when filter is removed
  • Designed to reduce lead, particles and chlorine. Also reduces odors and discoloration from incoming water
  • Spun polypropylene prefilter mesh to prevent large, coarse sediment and particles from entering and clogging filter media
  • Filter is tested and certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine taste and odor reduction
  • Kit includes mounting bracket, tubing and connections for installation

Specs

–
Approvals:

NSF 42

NSF 53

NSF 372

Application:

Retrofit Filter System

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good filter for city water supply.

I installed on a cooler drinking fountain in our garage.
Mr Gman
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy