| Application: | Office Schools And Universities Commercial Hospitality |
|---|---|
| Approvals: | CSA B45.4 ADA & ICC A117.1 NSF 61 CSA C22.2 CAN UL 399 ASME A112.19.3 NSF 372 |
| Finish: | Light Gray Granite |
| Color: | Gray |
| Gallons Per Hour: | 8 |
| Wattage: | 370 |
| Amperage: | 4 |
| Installation Type: | Wall Mount |
| Voltage: | 115V |
| Hertz: | 60 |
| Weight (lbs): | 56 lbs |
| Standards Met: | UL ADA NSF |
| Warranty: | 5 Year |
| Type: | Single Level |