Apply to be a TradeMaster!
Main product image of ezH2O Bottle Filling Station w/ Single ADA Cooler Non-Filtered Refrigerated (Light Gray)
Magnifying glass
Hover image to zoom

ezH2O Bottle Filling Station w/ Single ADA Cooler Non-Filtered Refrigerated (Light Gray)

Brand:
Elkay
SKU:
EZS8WSLK
Rating:
(0)
Q&A:
(0)
ezH2O Bottle Filling Station w/ Single ADA Cooler Non-Filtered Refrigerated (Light Gray)
Magnifying glass
Hover image to zoom
$2,346.15 each
In Stock
In Stock
Get 2 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 82 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Light Gray Granite

Description

–
The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Included:
  • Water Cooler (EZS8WSL), Bottle Filler ( EZWSR)


Features:
  • Touchless, sensor-activated bottle filler designed for easy use; easy-to-operate push-bar-activated bubbler.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Key plastic components are manufactured with silver ion antimicrobial agent helping to provide clean, stain- and odor-free surfaces
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard that protects against injury and microorganisms from growing on it.
  • Touchless, sensor-activated bottle filler designed for easy use; easy-to-operate push-bar-activated bubbler.

Specs

–
Application:

Office

Commercial

Hospitality

Schools And Universities

Approvals:

CAN

UL 399

ADA & ICC A117.1

CSA B45.4

NSF 372

ASME A112.19.3

NSF 61

CSA C22.2

Finish:

Light Gray Granite

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy