Apply to be a TradeMaster!
Main product image of ezH2O Bottle Filling Station w/ Single ADA Cooler Non-Filtered Non-Refrigerated (Light Gray)
Magnifying glass
Hover image to zoom

ezH2O Bottle Filling Station w/ Single ADA Cooler Non-Filtered Non-Refrigerated (Light Gray)

Brand:
Elkay
SKU:
EZSDWSLK
Rating:
(0)
Q&A:
(0)
ezH2O Bottle Filling Station w/ Single ADA Cooler Non-Filtered Non-Refrigerated (Light Gray)
Magnifying glass
Hover image to zoom
$1,509.99 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Light Gray Granite

Description

–
The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Included:
  • Water Cooler (EZSDWSL), Bottle Filler (EZWSR)


Features:
  • Touchless, sensor-activated bottle filler designed for easy use; easy-to-operate push-bar-activated bubbler.
  • Fill rate is 1.5 GPM.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Key plastic components are manufactured with silver ion antimicrobial agent helping to provide clean, stain- and odor-free surfaces
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard that protects against injury and microorganisms from growing on it.
  • Touchless, sensor-activated bottle filler designed for easy use; easy-to-operate push-bar-activated bubbler.

Specs

–
Application:

Office

Hospitality

Commercial

Schools And Universities

Approvals:

CAN

CSA B45.4

ASME A112.19.3

NSF 372

NSF 61

ADA & ICC A117.1

CSA C22.2

UL 399

Finish:

Light Gray Granite

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy