Apply to be a TradeMaster!
Main product image of ezH2O Bottle Filling Station & Integral Soft Sides Fountain Non-Filtered Non-Refrigerated Stainless
Magnifying glass
Hover image to zoom

ezH2O Bottle Filling Station & Integral Soft Sides Fountain Non-Filtered Non-Refrigerated Stainless

Brand:
Elkay
SKU:
EZWS-EDFP217K
Rating:
(0)
Q&A:
(0)
ezH2O Bottle Filling Station & Integral Soft Sides Fountain Non-Filtered Non-Refrigerated Stainless
Magnifying glass
Hover image to zoom
$5,343.28 each
In Stock
In Stock
Get 2 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 118 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel

Description

–
The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete water station including the bottle filling station and non-refrigerated fountain. Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Included:
  • Fountain (EDFP217WS), Mounting Frame (MFWS200)


Features:
  • Touchless, sensor-activated bottle filler designed for easy use; easy-to-operate push-button-activated bubbler.
  • Fill rate is 1.5 GPM.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Key plastic components are manufactured with silver ion antimicrobial agent helping to provide clean, stain- and odor-free surfaces
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Rated for indoor use.

Specs

–
Application:

Commercial

Office

Hospitality

Schools And Universities

Approvals:

NSF 61

CSA B45.4

ADA & ICC A117.1

UL 399

ASME A112.19.3

CAN

CSA C22.2

NSF 372

Material:

Stainless Steel

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy