Apply to be a TradeMaster!
Main product image of ezH2O Bottle Filling Station Surface Mount Non-Filtered Non-Refrigerated Stainless
Magnifying glass
Hover image to zoom

ezH2O Bottle Filling Station Surface Mount Non-Filtered Non-Refrigerated Stainless

Brand:
Elkay
SKU:
EZWSSM
Rating:
(0)
Q&A:
(0)
ezH2O Bottle Filling Station Surface Mount Non-Filtered Non-Refrigerated Stainless
Magnifying glass
Hover image to zoom
$1,431.75 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel

Description

–
The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Surface mount design - ideal for installations with limited wall depth. Sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Included:
  • Bottle Filler (EZWSSM)


Features:
  • Touchless, sensor-activated design for use in limited wall depth applications.
  • Fill rate is 1.5 GPM.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Able to pair with a remote chiller.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Rated for indoor use.

Specs

–
Material:

Stainless Steel

Application:

Hospitality

Schools And Universities

Commercial

Office

Approvals:

ADA & ICC A117.1

CAN

UL 399

NSF 61

NSF 372

CSA C22.2

Finish:

Stainless Steel

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy