Self-contained, electric refrigerated floor model water cooler. Capacity of 50°F drinking water, based upon 80°F inlet water and 90°F ambient.
This model furnished with hermetically sealed combination tank-tube type cooling unit enclosed in cabinet. Cabinet design allows for flush to wall installation.
Non-pressurized tank system is standard. Non-pressurized water tank is located after bubbler valve, so that tank is subject to line pressure only when valve button is pressed.
| Color: | Gray |
|---|---|
| Gallons Per Hour: | 3 |
| Wattage: | 230 |
| Amperage: | 3.5 |
| Installation Type: | Floor |
| Voltage: | 115V |
| Hertz: | 60 |
| Weight (lbs): | 55 lbs |
| Standards Met: | NSF UL |
| Warranty: | 5 Year |