Apply to be a TradeMaster!
Main product image of Halsey Taylor HydroBoost Bottle Filling Station & Single ADA Cooler Non-Filtered Refrigerated Platinum Vinyl
Magnifying glass
Hover image to zoom

Halsey Taylor HydroBoost Bottle Filling Station & Single ADA Cooler Non-Filtered Refrigerated Platinum Vinyl

Brand:
Elkay
SKU:
HTHB-HAC8PV-NF
Rating:
(0)
Q&A:
(0)
Halsey Taylor HydroBoost Bottle Filling Station & Single ADA Cooler Non-Filtered Refrigerated Platinum Vinyl
Magnifying glass
Hover image to zoom
$1,964.46 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Platinum Vinyl

Description

–
The Halsey Taylor HydroBoost Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Included:
  • Water Cooler (8240081641-HTHB), Bottle Filler (HTHB-HAC-NF)


Features:
  • Touchless, sensor-activated bottle filler, designed for easy use; mechanically-activated bubbler continues to supply water in service disruptions.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM.
  • Green Counter informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Exclusive Double Bubbler, which projects two separate streams that converge to form a fuller, more satisfying drink.
  • Rated for indoor use.

Specs

–
Approvals:

ASME A112.19.3

ADA & ICC A117.1

CSA C22.2

CSA B45.4

NSF 61

CAN

UL 399

NSF 372

Finish:

Platinum Vinyl

Application:

Schools And Universities

Hospitality

Office

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy