Apply to be a TradeMaster!
Main product image of Lustertone Classic Stainless Steel 43" x 22" x 7-5/8" Single Bowl Drop-in Sink w/ Drainboard
Magnifying glass
Hover image to zoom

Lustertone Classic Stainless Steel 43" x 22" x 7-5/8" Single Bowl Drop-in Sink w/ Drainboard

Brand:
Elkay
SKU:
ILR4322L3
Rating:
(1)
Q&A:
(0)
Lustertone Classic Stainless Steel 43" x 22" x 7-5/8" Single Bowl Drop-in Sink w/ Drainboard
Magnifying glass
Hover image to zoom
$1,205.49 each
In Stock
In Stock
Get 4 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Drop-In
Product Highlight: Finish
Lustrous Satin
Product Highlight: Material
Stainless Steel

Description

–
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

Features:
  • FORGIVING FINISH: Finish is scratch resistant, standing up to everyday use. Deep scratches are repairable. Grain radiates light for a luminous look.
  • DROP-IN INSTALLATION: Sink is installed above the countertop, an ideal choice if you are not replacing the counter; has a beautifully finished rim.
  • BUILT-IN DRAINBOARD: Keep your countertop clean with a drainboard that channels water into the sink; use to hold hot pots, meal prep and dry dishes.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.

Specs

–
Installation Type:

Drop-In

Gauge:

18

Finish:

Lustrous Satin

Approvals:

ASME A112.19.3

CSA B45.4

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It's okay

I purchased this sink for a client. Elkay does not package this sink good enough to ship. The first sink had a dented corner that had ZERO projection other than the box it came in and some carboard packaging to keep the sink itself from shifting in the box. SupplyHouse however was WONDERFUL to work with in getting a replacement and getting it to me in a timely manner. It arrived with no damage. Elkay needs to work on their packaging. Sink itself is fine. A bit expensive however for what you get, but it was the only sink we could find that wasn't even more expensive and provided a drain board that my customer requires.
j
Iowa
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy