Apply to be a TradeMaster!
Main product image of ezH2O Liv Built-in Filtered Water Dispenser Non-refrigerated Aspen (White)
Magnifying glass
Hover image to zoom

ezH2O Liv Built-in Filtered Water Dispenser Non-refrigerated Aspen (White)

Brand:
Elkay
SKU:
LBWD00WHC
Rating:
(0)
Q&A:
(0)
ezH2O Liv Built-in Filtered Water Dispenser Non-refrigerated Aspen (White)
Magnifying glass
Hover image to zoom
$1,707.99 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Aspen White

Description

–
Our convenient, built-in filtered water dispenser is made for all the living that happens in your home. Imagine a hands-free water source in your mudroom, recreation room or even master suite, for dispensing cleaner, healthier water. It's ideal for busy families and people who love entertaining, with endless uses such as filling single-brew coffee makers, watering cans for plants and pet bowls. Say goodbye to trips to the store for disposable bottled water that takes up precious storage space.

Included:
  • Water Dispenser, SS Filter Box, 750 Gal Filter


Features:
  • BUILT-IN DESIGN: Install a filtered water dispenser in convenient areas of the home, inside and outside the kitchen; new construction or remodels.
  • EASY INSTALLATION: Fits within the width and depth of two wall studs near water and electric; includes drip tray with optional drain connection.
  • FILTERED WATER: Filter is certified to NSF standards to reduce lead and other contaminants for healthier and great-tasting water.
  • FILTER STATUS LIGHTS: Colorful lights indicate when quick and easy filter changes are needed.
  • BOTTLES SAVED: Backlit LED Green Ticker counts the number of disposable, single-use plastic bottles served without the plastic bottle waste.
  • SAFETY LOCK: Optional setting prevents unsupervised use; ideal for families with small children or pets.
  • FUN AND CONVENIENT: Self-serve design allows homeowners to provide delicious and refreshing water where guests are, without having to run to the kitchen.
  • SENSOR ACTIVATED: Hands-free filling with automatic timed shut off to help prevent accidental spills and messes.
  • CHIC STYLING: Glass-front and brushed stainless steel design looks great in any room; interactive lighting brightens when dispensing water.

Specs

–
Approvals:

NSF 372

NSF 53

NSF 42

CAN

NSF 61

ADA & ICC A117.1

CSA C22.2

UL 399

Finish:

Aspen White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy