Apply to be a TradeMaster!
Stainless Steel Body and Conical Strainer Basket w/ Flex Stem and Rubber Stopper, Stainless Steel Tailpiece

Stainless Steel Body and Conical Strainer Basket w/ Flex Stem and Rubber Stopper, Stainless Steel Tailpiece

Brand:
Elkay
SKU:
LK35B
Rating:
(1)
Q&A:
(1)
Stainless Steel Body and Conical Strainer Basket w/ Flex Stem and Rubber Stopper, Stainless Steel Tailpiece
$41.95 each
In Stock
In Stock
Get 11 Fri, Jul 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description



Features
  • Type 304 stainless steel body and removable conical basket strainer with metal stem and rubber stopper
  • Fits 3-1/2" (89mm) opening
  • Polished finish
  • Type 304 stainless steel 1-1/2" (38mm) x 4" (102mm) tailpiece
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

works perfectly

I purchased this product to go with my Elkay kitchen sink. It is much more stylish than other strainers, all made with stainless steel and at a great price. Received the product very quickly from PexSupply.
Kerry
Phoenix AZ
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is thed difference between the lk35b and the lk35. Can both be used with the elkay 281610 sink.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The only difference is their material: LK35 is made out of chrome-plated brass, while the LK35B is Type 304 stainless steel They both measure 1-1/2" x 4" (tailpiece), and they will both work with the 281610 sink.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy