Apply to be a TradeMaster!
Main product image of ezH2O Refrigerated Surface Mount Bottle Filling Station Filtered 8GPH Stainless Steel
Magnifying glass
Hover image to zoom

ezH2O Refrigerated Surface Mount Bottle Filling Station Filtered 8GPH Stainless Steel

Brand:
Elkay
SKU:
LZ8WSSSMC
Rating:
(0)
Q&A:
(0)
ezH2O Refrigerated Surface Mount Bottle Filling Station Filtered 8GPH Stainless Steel
Magnifying glass
Hover image to zoom
$1,816.99 each
In Stock
In Stock
Get 1 Wed, Oct 21 - Fri, Oct 23

Lift Gate

–
This product weighs 64 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
The Elkay ezH2O refrigerated surface mount bottle filling station delivers a clean, quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Ideal for installations with limited space. Sanitary no-touch sensor activation features an automatic 20-second shut-off timer.

Features:
  • Reduced 12" wall projection.
  • Stainless steel grate for convenient hands-free filling; grate is removable for easy cleaning of the basin.
  • Front panel filter access improves ease of filter replacement.
  • Rough-in replacement compatible with EZ and EMAB Elkay models.
  • Touchless, sensor-activated bottle filler designed for easy use.
  • Touchless, sensor activation (bottle filler) designed for easy use.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Real drain system eliminates standing water.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.

Specs

–
Approvals:

UL 399

NSF 372

NSF 61

NSF 53

NSF 42

CSA B45.4

ADA & ICC A117.1

ASME A112.19.3

CSA C22.2

CAN

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy