Apply to be a TradeMaster!
Main product image of Enhanced EZH2O Bottle Filling Station & Single ADA Cooler Filtered Refrigerated (Light Gray)
Magnifying glass
Hover image to zoom

Enhanced EZH2O Bottle Filling Station & Single ADA Cooler Filtered Refrigerated (Light Gray)

Brand:
Elkay
SKU:
LZS8WSLP
Rating:
(0)
Q&A:
(0)
Enhanced EZH2O Bottle Filling Station & Single ADA Cooler Filtered Refrigerated (Light Gray)
Magnifying glass
Hover image to zoom
$1,725.99 each
In Stock
In Stock
Get 15 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Light Gray Granite

Description

–
The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. Integrated look combines our Green Ticker and filter status lights.

Included:
  • Bottle Filler, Water Cooler, Filter


Features:
  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
  • Visual filter monitor with LED filter status indicator. Fillsafe recognition automatically recognizes new filter and updates LED light back to green.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Key plastic components are manufactured with silver ion antimicrobial agent helping to provide clean, stain- and odor-free surfaces
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Low-energy LED light encourages use, assists with filling dark bottles and illuminates in dark hallways.
  • One-box packaging so the cooler and bottle filler ship together.

Specs

–
Approvals:

ADA & ICC A117.1

CAN

NSF 42

UL 399

NSF 61

NSF 53

ASME A112.19.3

CSA B45.4

NSF 372

CSA C22.2

Application:

Office

Hospitality

Schools And Universities

Commercial

Finish:

Light Gray Granite

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy