Apply to be a TradeMaster!
Main product image of ezH2O Bottle Filling Station & Versatile Bi-Level ADA Cooler Filtered Refrigerated (Light Gray)
Magnifying glass
Hover image to zoom

ezH2O Bottle Filling Station & Versatile Bi-Level ADA Cooler Filtered Refrigerated (Light Gray)

Brand:
Elkay
SKU:
LZSTL8WSLK
Rating:
(0)
Q&A:
(0)
ezH2O Bottle Filling Station & Versatile Bi-Level ADA Cooler Filtered Refrigerated (Light Gray)
Magnifying glass
Hover image to zoom
$2,736.71 each
In Stock
In Stock
Get 3 Wed, Oct 21 - Fri, Oct 23

Lift Gate

–
This product weighs 104 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Light Gray Granite

Description

–
The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. NEW Versatile Bi-Level cooler design allows for standard cooler installation of high-left/low-right or the alternate reverse cooler installation.

Included:
  • Water Cooler (LZSTL8WSLC), Bottle Filler (LZWSR), Filter


Features:
  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Key plastic components are manufactured with silver ion antimicrobial agent helping to provide clean, stain- and odor-free surfaces
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Touchless, sensor-activated bottle filler designed for easy use; easy-to-operate push-bar-activated bubbler.
  • Rated for indoor use.

Specs

–
Approvals:

NSF 61

NSF 42

ASME A112.19.3

UL 399

CSA C22.2

NSF 53

CSA B45.4

ADA & ICC A117.1

CAN

NSF 372

Application:

Office

Schools And Universities

Hospitality

Commercial

Finish:

Light Gray Granite

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy