The Day Savers – A National Tradesmen Day Contest
Main product image of Enhanced ezH2O Bottle Filling Station & Versatile Bi-Level ADA Cooler Filtered Refrigerated Stainless
Magnifying glass
Hover image to zoom

Enhanced ezH2O Bottle Filling Station & Versatile Bi-Level ADA Cooler Filtered Refrigerated Stainless

Brand:
Elkay
SKU:
LZSTL8WSSP
Rating:
(0)
Q&A:
(0)
Enhanced ezH2O Bottle Filling Station & Versatile Bi-Level ADA Cooler Filtered Refrigerated Stainless
Magnifying glass
Hover image to zoom
$2,939.50 each
In Stock
In Stock
Get 2 Thu, Sep 3 - Tue, Sep 8

Lift Gate

This product weighs 106 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. Integrated look combines our Green Ticker and filter status lights.

Included:
  • Bottle Filler, Water Cooler, Filter


Features:
  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
  • Visual filter monitor with LED filter status indicator. Fillsafe recognition automatically recognizes new filter and updates LED light back to green.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Key plastic components are manufactured with silver ion antimicrobial agent helping to provide clean, stain- and odor-free surfaces
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Low-energy LED light encourages use, assists with filling dark bottles and illuminates in dark hallways.
  • One-box packaging so the cooler and bottle filler ship together.

Specs

Approvals:

NSF 42

NSF 53

ASME A112.19.3

CSA B45.4

UL 399

CSA C22.2

ADA & ICC A117.1

NSF 61

CAN

NSF 372

Application:

Schools And Universities

Commercial

Hospitality

Office

Material:

Stainless Steel

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy