Apply to be a TradeMaster!
Main product image of ezH2O In-Wall Bottle Filling Station High Efficiency Filtered Refrigerated Stainless
Magnifying glass
Hover image to zoom

ezH2O In-Wall Bottle Filling Station High Efficiency Filtered Refrigerated Stainless

Brand:
Elkay
SKU:
LZWSGRN8K
Rating:
(0)
Q&A:
(0)
ezH2O In-Wall Bottle Filling Station High Efficiency Filtered Refrigerated Stainless
Magnifying glass
Hover image to zoom
$3,291.18 each
In Stock
In Stock
Get 6 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 66 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Fully recessed in-wall design with high-efficiency ECH8GRN water chiller. Sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Included:
  • Bottle Filler (LZWSM8C), Chiller (ECH8GRN), Filter ( EWF3000)


Features:
  • Designed as a stand-alone unit or to be paired with Elkay SwirlFlo or Soft Sides architectural fountains.
  • Touchless, sensor-activated bottle filler designed for easy use.
  • Touchless, sensor activation (bottle filler) designed for easy use.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
  • High-performance compressor and insulation greatly reduce energy consumption.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Key plastic components are manufactured with silver ion antimicrobial agent helping to provide clean, stain- and odor-free surfaces
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Rated for indoor use.

Specs

–
Approvals:

NSF 61

CSA C22.2

ADA & ICC A117.1

CAN

NSF 372

NSF 53

NSF 42

UL 399

Finish:

Stainless Steel

Application:

Office

Hospitality

Schools And Universities

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy