Apply to be a TradeMaster!
Main product image of ezH2O In-Wall Bottle Filling Station w/ Mounting Frame High Efficiency Filtered Refrigerated Stainless
Magnifying glass
Hover image to zoom

ezH2O In-Wall Bottle Filling Station w/ Mounting Frame High Efficiency Filtered Refrigerated Stainless

Brand:
Elkay
SKU:
LZWSGRNM8K
Rating:
(0)
Q&A:
(0)
ezH2O In-Wall Bottle Filling Station w/ Mounting Frame High Efficiency Filtered Refrigerated Stainless
Magnifying glass
Hover image to zoom
$3,354.56 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Fully recessed in-wall design with high-efficiency ECH8GRN water chiller. Sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Included:
  • Bottle Filler (LZWSM8C), Chiller (ECH8GRN), Mounting Frame (MFWS100), Filter (EWF3000)


Features:
  • Designed as a stand-alone unit or to be paired with Elkay SwirlFlo or Soft Sides architectural fountains.
  • Touchless, sensor-activated bottle filler designed for easy use.
  • Touchless, sensor activation (bottle filler) designed for easy use.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
  • High-performance compressor and insulation greatly reduce energy consumption.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Key plastic components are manufactured with silver ion antimicrobial agent helping to provide clean, stain- and odor-free surfaces
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Rated for indoor use.

Specs

–
Approvals:

UL 399

CAN

CSA C22.2

NSF 61

NSF 53

ADA & ICC A117.1

NSF 372

NSF 42

Application:

Schools And Universities

Commercial

Office

Hospitality

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy