The Day Savers – A National Tradesmen Day Contest
Main product image of Stainless Steel 16-3/8" x 16-3/8" x 7" Single Bowl Dual Mount Bar Sink Hammered Mirror
Magnifying glass
Hover image to zoom

Stainless Steel 16-3/8" x 16-3/8" x 7" Single Bowl Dual Mount Bar Sink Hammered Mirror

Brand:
Elkay
SKU:
SCF16FBSH
Rating:
(0)
Q&A:
(0)
Stainless Steel 16-3/8" x 16-3/8" x 7" Single Bowl Dual Mount Bar Sink Hammered Mirror
Magnifying glass
Hover image to zoom
$599.49 each
In Stock
In Stock
Get 1 Fri, Sep 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Undermount, Drop-In
Product Highlight: Finish
Hammered Mirror
Product Highlight: Material
Stainless Steel

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Features:
  • DUAL MOUNT: Versatile design allows the sink to be installed as a drop-in or undermount.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 21".

Specs

Installation Type:

Undermount

Drop-In

Approvals:

ASME A112.19.3

CSA B45.4

Gauge:

18

Finish:

Hammered Mirror

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy