Apply to be a TradeMaster!
Main product image of Fireclay 24-7/16" x 19-11/16" x 9-1/8" Single Bowl Farmhouse Sink (White)
Magnifying glass
Hover image to zoom

Fireclay 24-7/16" x 19-11/16" x 9-1/8" Single Bowl Farmhouse Sink (White)

Brand:
Elkay
SKU:
SWUF2520WH
Rating:
(0)
Q&A:
(0)
Fireclay 24-7/16" x 19-11/16" x 9-1/8" Single Bowl Farmhouse Sink (White)
Magnifying glass
Hover image to zoom
$577.52 each
In Stock
In Stock
Get 2 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Installation Type
Farmhouse
Product Highlight: Material
Fireclay

Description

–
Fireclay sinks have a timeless appeal that has endured for decades. Choose an Elkay fireclay farmhouse apron front kitchen sink, a convenient prep sink or a bar sink. The attractive, smooth glaze is easy to clean. Beauty and durability come together in a scratch- and stain-resistant surface.

Features:
  • FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
  • REVERSIBLE DESIGN: Sink can be installed with either a traditional flat front or with a decorative band feature at the top.
  • FIRECLAY MATERIAL: The sink is handcrafted from fine fireclay and has a smooth surface.
  • DURABLE: Material is fired at high temperatures for long-lasting durability. The surface is scratch and stain resistant.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • EXTRA DEEP BOWL: High-capacity bowl offers more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN FITTINGS: Fireclay sinks use standard drain fittings; sold separately.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • CABINET SIZE: 27" minimum custom cabinet with an inside support frame required for proper installation.

Specs

–
Finish:

White

Approvals:

CSA B45.1

ASME A112.19.2

Installation Type:

Farmhouse

Material:

Fireclay

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy