The Day Savers – A National Tradesmen Day Contest
Main product image of Fireclay 30" x 19-15/16" x 9-1/8" Single Bowl Farmhouse Sink (White)
Magnifying glass
Hover image to zoom

Fireclay 30" x 19-15/16" x 9-1/8" Single Bowl Farmhouse Sink (White)

Brand:
Elkay
SKU:
SWUF28179WH
Rating:
(0)
Q&A:
(0)
Fireclay 30" x 19-15/16" x 9-1/8" Single Bowl Farmhouse Sink (White)
Magnifying glass
Hover image to zoom
$964.25 each
In Stock
In Stock
Get 4 Thu, Sep 10 - Tue, Sep 15

Lift Gate

This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Fireclay
Product Highlight: Finish
White
Product Highlight: Installation Type
Farmhouse

Description

Fireclay sinks have a timeless appeal that has endured for decades. Choose an Elkay fireclay farmhouse apron front kitchen sink, a convenient prep sink or a bar sink. The attractive, smooth glaze is easy to clean. Beauty and durability come together in a scratch- and stain-resistant surface.

Features:
  • FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
  • REVERSIBLE DESIGN: Sink can be installed with either a traditional flat front or with a decorative band feature at the top.
  • FIRECLAY MATERIAL: The sink is handcrafted from fine fireclay and has a smooth surface.
  • DURABLE: Material is fired at high temperatures for long-lasting durability. The surface is scratch and stain resistant.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • EXTRA DEEP BOWL: High-capacity bowl offers more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN FITTINGS: Fireclay sinks use standard drain fittings; sold separately.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • CABINET SIZE: 33" minimum custom cabinet with an inside support frame required for proper installation.

Specs

Approvals:

ASME A112.19.2

CSA B45.1

Material:

Fireclay

Finish:

White

Installation Type:

Farmhouse

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy