Apply to be a TradeMaster!
Main product image of 4707-5-3 1/2" CxF 90-Degree Hi Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom

4707-5-3 1/2" CxF 90-Degree Hi Ear Elbow (Lead Free)

Brand:
Elkhart
SKU:
59300
Rating:
(0)
Q&A:
(0)
4707-5-3 1/2" CxF 90-Degree Hi Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$22.07 each
In Stock
In Stock
Get 7 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x FNPT Connection
Product Highlight: Angle
90°
Product Highlight: Material
Copper
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

–
59300 is an official OEM 1/2" CxF 90° Hi Ear Elbow for Elkhart Plumbing Supplies.

Specs

–
Connection Type:

C x FNPT

Angle:

90°

Size:

1/2"

Material:

Copper

Thread Type:

Female

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy