Apply to be a TradeMaster!
BMS 10/20, 73,000 BTU Output Wall Hung Boiler w/ Hot Water Supply (Nat Gas)

BMS 10/20, 73,000 BTU Output Wall Hung Boiler w/ Hot Water Supply (Nat Gas)

Brand:
Embassy
SKU:
125002525
Rating:
(0)
Q&A:
(2)
BMS 10/20, 73,000 BTU Output Wall Hung Boiler w/ Hot Water Supply (Nat Gas)
125002525 has been discontinued
Discontinued May 24, 2011
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: BTU Output
73000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Split-type, Concentric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
18" Width
Product Highlight: Height (Inches)
35" Height

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

This boiler features up to 87% Efficiency. The Ambassador series from Embassy offers heating professionals a choice of gas fired, floor or wall-mounted space heaters with built-in domestic hot water. The direct vent, sealed combustion AXIA Combi and BMS Combi incorporate the very latest in hydronic heating technology and are available in ratings from 50,000 BTU/HR to 160,000 BTU/HR.
Compact, lightweight and sophisticated, Ambassador heaters benefit both the installer and the user by providing the ultimate in quality and reliability with ease of installation and service. The Ambassador's copper tube heat exchanger is manufactured using a unique patented design and is engineered for low hydraulic resistance, generating extra heat transfer for optimum efficiency.
Embassy supports the heat exchanger with a limited lifetime warranty. Ambassador heaters are manufactured exclusively for Embassy by Cosmogas, a leading manufacturer of hydronic heating equipment in Europe. The Ambassador's lightweight design and small footprint provides flexibility when installing the unit, while the interior layout allows for easy maintenance. In addition, the heaters are pre-plumbed and pre-wired, leaving only connections to the main electrical, gas and water supplies.
To the homeowner, Ambassador heaters are not only quiet, dependable and efficient, they are more attractive and require less space than conventional boilers. And there is comfort in knowing that the sealed combustion heat exchanger provides the ultimate in safety while providing efficient central heating and economical hot water supply.
Installation
One of the key benefits of the Ambassador heaters is the ease and speed of installation. They are lightweight (weighing approximately 150 lbs.) and require only direct connections to the electrical, gas and water supplies. The Ambassador has been designed to make the installer's job as simple as possible.
Heat Exchanger
Both the AXIA and BMS Combi units incorporate a high-efficiency patented copper tube heat exchanger with greater heat transference, which is far more efficient than most conventional designs.
Direct Vent, Sealed Combustion
A coaxial vent allows both fumes to be expelled and combustion air to be drawn from outdoors.
Automatic Ignition
Eliminates the need for a standing pilot.
Diagnostic Indicator Lights
Includes power, purge, igniter, gas valve, aquastat and thermostat indicators.
User Benefits
Simple and convenient controls provide easy, trouble-free operation.
Quality Components
All units are equipped with high quality components, including Honeywell gas valves, Grundfos circulators and quiet, efficient stainless steel burners.
Completely Pre-Assembled
There's no additional trim package to purchase or install. The expansion tank, circulator, air vent

Specs

Fuel Type:

Natural Gas

Boiler Type:

High Efficiency

Efficiency:

86.2%

87%

System Type:

Hydronic (Water)

Width (Inches):

18"

Height (Inches):

35"

Features:

EI/Spark Ignition

Direct Vent

Combo DHW

Wall Mounted

Application:

Heating

Depth (Inches):

15"

Vent Size:

4"

3"

Vent Type:

Split-type

Concentric

Type:

Propane (LP)

Water Connection:

3/4"

Gas Connection:

3/4"

BTU Input:

87000

BTU Output:

73000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what is the guarentee ?

Asked by MAKDADPA 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These units feature a limited lifetime warranty.

Was this review helpful to you?

Q: Q:Have This boiler certification for use in Ontario-Canada??

Asked by Zdenek 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it does.

Was this review helpful to you?