Apply to be a TradeMaster!
Main product image of 1.7 Ton R-22 Scroll Compressor, 1 PH, 60 Hz (208-230V)
Magnifying glass
Hover image to zoom

1.7 Ton R-22 Scroll Compressor, 1 PH, 60 Hz (208-230V)

Brand:
Embraco
SKU:
EAF22E-C1-NABA
Rating:
(0)
Q&A:
(0)
1.7 Ton R-22 Scroll Compressor, 1 PH, 60 Hz (208-230V)
Magnifying glass
Hover image to zoom
$944.78 each
Backorder
Backorder
Get it Thu, Nov 19 - Tue, Dec 22

Lift Gate

–
This product weighs 59.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-22
Product Highlight: Voltage
208-230v
Product Highlight: Ton
1.7

Description

–
The Embraco EAF22E-C1-NABA is a fixed-speed scroll compressor for residential and light commercial air conditioning, rated 1.7 ton (21,206 BTU/h at AHRI 540 HBP conditions) on R-22 refrigerant at 208-230V, 60 Hz, single phase. It is part of Embraco's UL-certified Scroll portfolio for the North American replacement market and ships with the spare parts and a model-specific re-piping kit needed for a straightforward changeout.

Features:
  • 1.7 ton nominal capacity (21,206 BTU/h, AHRI 540 HBP)
  • R-22 refrigerant, 208-230V / 60 Hz / single phase
  • Fixed-speed scroll technology - reliable, highly efficient and quiet in operation
  • UL certified for sale in the USA
  • Brazed suction and discharge connections; IP21 terminal block
  • Suits residential central ducted A/C systems and packaged rooftop systems
  • Direct replacement for Copeland ZR22K3-PFV; Arrco AR22KP-BFV; LG SQA022KAB
  • Supplied with E-box, T terminal, 4 grommets, 4 sleeves and a model-specific re-piping kit
  • Optional crankcase heater, capacitor and noise jacket available

Specs

–
Product Type:

Compressor

Phase:

1

Refrigerant Type:

R-22

Voltage:

208-230v

Ton:

1.7

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy