Apply to be a TradeMaster!
Main product image of 420 BTU Compressor Refrigeration 1/8 HP (115V)
Magnifying glass
Hover image to zoom

420 BTU Compressor Refrigeration 1/8 HP (115V)

Brand:
Embraco
SKU:
EM45HHR1
Rating:
(5)
Q&A:
(0)
420 BTU Compressor Refrigeration 1/8 HP (115V)
Magnifying glass
Hover image to zoom
$254.04 each
In Stock
In Stock
Get 5 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/8 HP
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-134A

Description

–
  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment
  • Additional mounting configurations on base plat

Specs

–
Product Type:

Compressor

Horse Power:

1/8

Voltage:

115V

Phase:

1

Hertz:

60

Refrigerant Type:

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I will buy from this supply house again.

Bought for a True small commercial refrigerator. A bit difficult to fit into compartment because of the external capacitor pushing on refridgerant line but an easy fix.
Cool drink
Kalamazoo, Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great compressor for an old fridge

I installed this compressor on a 1955 GE refrigerator. It's working great and stays very quiet. Good choice for durability and value.
Andrew
Auburn, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Deal

The unit is a great deal, works perfectly. Shipping and processing was exceptional and arrived earlier than anticipated.
Trevor
Toms River, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First time not last time buyer

Was expecting delivery the next Monday, actually arrived in about 24 hrs. Was a perfect fit for our cold water drinking fountain. I did have to change the capacitor mounting to get the door panel on but no big deal. works great and our factory workers were very pleased to have the fountain back in service so quickly.
Maintenance Mike
St. Louis, MO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good little compressor

Installed in 1946 Philco refrigerator. Works great!
Jud
Milton, GA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy