Apply to be a TradeMaster!
Main product image of 485 BTU Compressor Refrigeration (115V)
Magnifying glass
Hover image to zoom

485 BTU Compressor Refrigeration (115V)

Brand:
Embraco
SKU:
EMI45ER1
Rating:
(2)
Q&A:
(0)
485 BTU Compressor Refrigeration (115V)
Magnifying glass
Hover image to zoom
$280.08 each
In Stock
In Stock
Get 7 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
485 BTU Capacity
Product Highlight: Voltage
115V

Description

–
485 BTU Compressor Refrigeration (115V)

Features:
  • Applications: Refrigerators, frozen food cabinets, frozen food display cases, display windows, etc.

Replaces:
  • Embraco - EMI45ER

Specs

–
Product Type:

Compressor

Capacity (BTU):

485

Voltage:

115V

Phase:

1

Hertz:

60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Absolutely

I researched this compressor and your company carried it. (Availability) (Price) (Duration of delivery) This transaction was easier than going to my local refrigeration wholesale. When and if I need any components or material, I will definitely check Supply House first! Thanks again for your business
F.E.
Nebraska
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would

Great pieces
King
Thomasville Ga
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy