Apply to be a TradeMaster!
Main product image of 510 BTU Compressor Refrigeration 1/6 HP (115V)
Magnifying glass
Hover image to zoom

510 BTU Compressor Refrigeration 1/6 HP (115V)

Brand:
Embraco
SKU:
EMI55HER1
Rating:
(0)
Q&A:
(0)
510 BTU Compressor Refrigeration 1/6 HP (115V)
Magnifying glass
Hover image to zoom
$393.99 each
In Stock
In Stock
Get 1 Tue, Aug 4
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (BTU)
510 BTU Capacity
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-134A

Description

510 BTU Compressor Refrigeration 1/6 HP (115V)

Features:
  • Applications: Refrigerators, frozen food cabinets, frozen food display cases, display windows, etc.
  • Compressor Voltage: 115v
  • BTU LT @ -10°F: 510
  • Discharge Size I.D.: 3/16"
  • Nominal Capacity (Tons): 1/6
  • Nominal Horsepower: 1/6
  • Suction Size I.D.: 1/4"
  • R-134a

Replaces:
  • Tecumseh THG1358YXA
  • Embraco EM55HNX
  • Embraco EMI50HER
  • Embraco EMI50HER1
  • Embraco EMI55HER

Specs

Product Type:

Compressor

Capacity (BTU):

510

Voltage:

115V

Phase:

1

Hertz:

60

Refrigerant Type:

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy