Apply to be a TradeMaster!
Main product image of 570 BTU R134A Compressor Refrigeration 1/6 HP (120V)
Magnifying glass
Hover image to zoom

570 BTU R134A Compressor Refrigeration 1/6 HP (120V)

Brand:
Embraco
SKU:
EMI60HER1
Rating:
(2)
Q&A:
(0)
570 BTU R134A Compressor Refrigeration 1/6 HP (120V)
Magnifying glass
Hover image to zoom
$379.74 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
570 BTU Capacity
Product Highlight: Horse Power
1/6 HP
Product Highlight: Voltage
120v
Product Highlight: Refrigerant Type
R-134A

Description

–
570 BTU R134A Compressor Refrigeration 1/6 HP (120V)

Features:
  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment
  • Additional mounting configurations on base plate.

Specs

–
Product Type:

Compressor

Capacity (BTU):

570

Horse Power:

1/6

Voltage:

120v

Phase:

1

Hertz:

60

Refrigerant Type:

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes

it worked great
sam
Gwinn michigan
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Had a bad compressor out of the box they took care of it very fast
Dusty
Westmont Ill
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy