Apply to be a TradeMaster!
Main product image of 275 BTU Compressor Refrigeration 1/10 HP (115V)
Magnifying glass
Hover image to zoom

275 BTU Compressor Refrigeration 1/10 HP (115V)

Brand:
Embraco
SKU:
EMIS30HHR1
Rating:
(7)
Q&A:
(0)
275 BTU Compressor Refrigeration 1/10 HP (115V)
Magnifying glass
Hover image to zoom
$252.57 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
275 BTU Capacity
Product Highlight: Horse Power
1/10 HP
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-134A

Description

–
275 BTU Compressor Refrigeration 1/10 HP (115V)

Note: Comes pre-charged with oil

Features:
  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances.
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment.
  • Additional mounting configurations on base plate.

Replaces:
  • Sub Zero - 4201880, 7006959, 7011059, 7018944, EMI30HER1
  • Tecumseh - AE1326Y, AEAO335YXA, AZ1326Y, THB1330YS, THC1330YS, THG1328YCS, THG1328YKS, THG1330YCS, THG1330YLS, THG1330YMS, THG1330YS, THK1330YGS,
  • HUAYI - AES30DS, B30H
  • Wanbao - ASD35, ASF35Y6
  • Copeland - ARB13C3E-SAA
  • Samsung - CD130B-L1Z2, CD130BL1Z2, CD130C-L1Z2, CD130CL1Z2
  • Embraco - EM28HNR, EM30HHR, EM30HNR, EMI28HER, EMI30HEX, EMIE30HER, EMIS30HHR, EMT22HLP, EMT30HSC, EMU30HSC
  • LGE - NSB30LACG, NSB30LADG, NSB30LADM, NSB30LAEG, NSB30LBCG, NSB30LBCM, NSC30LADM
  • Donper - S43BZ, SK30CZ
  • Danfoss - TLS3FT

Specs

–
Product Type:

Compressor

Capacity (BTU):

275

Horse Power:

1/10

Voltage:

115V

Phase:

1

Hertz:

60

Refrigerant Type:

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

no issues replace R12 system.

Repaired leaks on an old R12 Sub-Zero unit, repaired issues and replace with this compressor.
RTS Appliance
Shreveport
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

I installed it in a small wine refrigerator.
Bob
Seaside, Or
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy again and recommend to others.

Easy to find the right replacement part and easy to fix.
Goober
Sulphur Springs,Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

compressor

very helpful and friendly. fast service and the correct part. thanks
john
san antonio texas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacment compressor

Replacement compressor for a wine cooler. perfect fit
Dan
La Quinta, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent

great product and price
none
il
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy this product all the time!

I use supply house all the time, amazing place to shop from I'm glad to do business with them.
D1 appliance
Ridgefield,NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy